Uline Comfort Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

Provides total comfort and sensitivity.
  • Easy to put on and take off.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-16768X Powder-Free 3 180 $22 $19  ADD
DIMENSIONS:
  • Carton: 9 5/8 x 3 x 5" (W x H x D)
THICKNESS:
  • Finger: 3.5 mil
  • Palm: 2.5 mil
FEATURES:
  • Textured Fingertips
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR 177.2600
SPECIFICATIONSMETRICIMPERIAL
THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:39:36 PM; USWEB25