Security Strips on a Roll - 2 x 5 34", Red

Guards against theft and provides clear evidence of tampering.
  • Sequentially numbered to identify, track packages.
  • "OPENED VOID" message appears if tape is lifted.
  • Meets TSA regulations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL STRIPS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 24 48+
S-16981R 2 x 3/4" 3.9 330 24 $44 $41 $38 $36  ADD
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polyester
SHELF LIFE:
  • 1 year
FEATURES:
  • Perforated every 5 3/4".
  • The number may include letters.
USAGE:
  • For best results allow to adhere for 24 hours.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 15 cm2 x 5 3/4"
THICKNESS99 Microns3.9 mil
WEIGHT/CASE8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 10:31:34 AM; USWEB31