Clear Straight-Sided Glass Jars - 1 oz, White Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17073M-W 1 oz. 1/4" 43/400 48 $1.10 $1.00  ADD
DIMENSIONS:
  • Height with Cap: 1 3/4"
  • Cap:
    • Diameter: 1 3/4"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 190° F
COMPATIBILITY: 
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE30 ml1 oz.
OPENING DIAMETER32 mm1 1/4"
PARTS:
  • S-18062 Ribbed Polypropylene Caps - 43/400, White
  • S-18099 Steel Caps - 43/400, White
  • S-21968 Ribbed Polypropylene Caps - 43/400, Black
  • S-22989 Steel Caps - 43/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 11:40:25 AM; USWEB6