Easel Backs - 12", Single Wing, Black

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-17094BL 12" 15" .040" 100 $52 $50 $46  ADD
DIMENSIONS: 
  • Adhesive Strip (Width): 
    • Liner: 1" 
    • Adhesive: 1/2" 
RECYCLING:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
EASEL SIZE30 cm12"
SIGN HEIGHT38 cm15"
THICKNESS1 mm.040"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:20:50 PM; USWEB5