Color Coded Name Badge Holders - 4 x 3", Horizontal, Red

Keep a supply of visitor badges and holders at the front desk.
  • Identify visitors or attendees at a glance.
  • Metal bulldog clip won't snag clothing.
  • 4 x 3" paper inserts included. Additional inserts sold separately.
  • Laser/inkjet printer compatible.
  • Easy to format Microsoft Word and PDF templates.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ORIENTATION USABLE DIM.
W x H
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-17242R Colored Clip-on Horizontal 4 x 3" 50 $52 $50 $48  ADD
DIMENSIONS:
  • Outside: 4 3/16 x 3 1/16" (W x H)
  • Clip Slots: 5/8 x 1/8" (W x H)
  • Hole Diameter: 1/8"
MATERIAL:
  • 8 gauge flexible Vinyl
INCLUDES:
  • (54) Badge Inserts
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM W x H10 x 8 cm4 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:12:52 PM; USWEB31