Clear View Poly Mailers - 14 12 x 19"

Instant exposure for your catalogs and promotional mailing pieces.
  • Clear poly front allows for easy viewing of contents.
  • White poly backing for labeling and postage.
  • Self-seal adhesive closure.
  • Perforated tear strip for easy opening.
3 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-17251 14 1/2 x 19" With Tear
Strip
100 7 $64 $61 $57 $54 $51  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
MATERIAL:
  • Polyethylene
SHELF LIFE:
  • 1 year if stored between 40° - 100° F
FEATURES:
  • Water resistant
  • Approved for regular USPS mailing.
    • Not approved for bulk mail automation.
RECYCLING:
  • Recyclable
  • Not biodegradable
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH37 x 48 cm14 1/2 x 19"
USABLE WIDTH x LENGTH37 x 48 cm14 1/2 x 19"
THICKNESS76 Microns3 mil
WEIGHT/PACK3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:13:09 PM; USWEB14