3M 4496 Double-Sided Foam Tape - 12" x 36 yds, White

Mount point-of-purchase signs, racks, dispensers, display cases.
  • Conforms to uneven or irregular surfaces.
  • Handles temperatures up to 150°F.
  • Solvent and UV resistant.
  • Indoor and outdoor use.
  • Polyethylene foam with high-strength acrylic adhesive and polycoated kraft paper liner.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-17411W 1/2" x 36 yds. 1/16" 18 $22 $21 $20  ADD
Ships from Uline IL
SHELF LIFE:
  • 24 months from date of manufacture when stored at 70° F and 50% relative humidity.
PROPERTIES:
  • Tensile Strength: 60 lbs/in
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS2 mm1/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:28:56 AM; USWEB12