WHMIS Labels - 8 12 x 11"

When hazardous materials are used, these labels are required.
  • Generate labels on any laser or inkjet printer.
  • Matte finish paper with heat-resistant adhesive.
  • Easy to format templates:
    WHMIS Laser Label
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 6+
S-17538 1/2 x 11" 1 100 $40 $37 $34  ADD
MATERIAL:
  • 50 lb paper stock
  • Adhesive: Permanent Acrylic
SHELF LIFE:
  • 1-2 years when stored at room temperature
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT22 x 28 cm8 1/2 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:15:25 AM; USWEB13