40 x 60" 2 Mil Industrial Poly Bags

OVER 300 SIZES IN STOCK

Most popular thickness for shipping parts, clothing or protecting food.
  • 100% virgin high clarity polyethylene film.
  • Meets FDA and USDA specifications for food contact.
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-1763 40 x 60" 100 32 $103 $98 $93 $87  ADD
MATERIAL:
  • Low/Linear Low Density
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • 3 or 4 mil is recommended for use in a trash compactor.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH102 x 152 cm40 x 60"
WEIGHT/CARTON15 kg32 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 08:44:35 PM; USWEB11