Solid Braided Nylon Rope - 14" x 500', Black

Shock absorbent nylon blend. Recommended for securing boats, cargo and furniture.
  • Strong, abrasion resistant.
  • Flexible, easy to knot.
  • Won't rot or mildew.
  • Resists oils, gas and most chemicals.
  • Smooth. Works well in pulleys.

    Black Nylon Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-17651 1/4" 1,150 lbs. 500' 155 lbs. $68 $65 $62  ADD
APPEARANCE:
  • Spool and style may vary.
USAGE:
  • Does not float.
  • Does not resist acids.
  • Knots reduce rope strength by 50%.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER6 mm1/4"
TENSILE STRENGTH522 Kg1,150 lbs.
LENGTH152 M500'
SAFE LOAD70 Kg155 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:24:33 AM; USWEB29