Metalized Mylar® Tape - 2" x 72 yds, Silver

Vibrant colors with mirror-like finish will make your retail displays and presentations pop.
  • Design your own gift boxes, gift bags, mailing tubes and posterboards.
  • Durable metalized polyester film will not discolor. UV and solvent resistant.
  • Reflects heat and light. Resists temperatures up to 300°F.
  • Long-lasting acrylic adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 12+
S-17717SIL 2" x 72 yds. 2.1 25 $36 $34 $32  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Up to 302° F
USAGE:
  • Cannot be detected by metal detectors.
APPLICATION:
  • Apply to dry, clean surface free of grease and oil.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 66 M2" x 72 yds.
THICKNESS53 Microns2.1 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 06:49:58 PM; USWEB7