10 x 18" 4 Mil Reclosable Bags

100 STOCK SIZES

Heavyweight poly bags provide total protection from oil, dust and moisture.
  • Single-track zipper closure keeps out dirt and moisture.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discounts.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 25+
S-17782 10 x 18" 500 27 $129 $118 $109 $98  ADD
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Acid free and archival safe.  
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH25 x 46 cm10 x 18"
WEIGHT/CARTON12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:14:23 PM; USWEB8