6 x 9" Uline Double Zipper Bags

Strong double-seal bags lock out air and moisture.
  • Securely closes on the first try.
  • Leak resistant and freezer safe.
  • FDA and USDA compliant.
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-17788 6 x 9" 2.7 500 $52 $48 $43  ADD
MATERIAL:
  • 100% virgin LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -10° to 150° F
CAPACITY:
  • Not tested for weight capacity.
FEATURES:
  • Heavy-duty freezer grade bags.
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
  • Offset lip with external grip ridges for easy handling with gloves.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
THICKNESS69 Micron2.7 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:53:34 AM; USWEB13