Pallet Bands - Heavy Duty, 1 12 x 92"

Secure pallet covers, tarps and sheeting.
  • Prevent toppling of cartons.
  • Durable rubber bands stretch 200-300%.
Green
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH x
CIRCUMFERENCE
FITS
PALLET SIZE
QTY./
CTN.
PRICE PER BAND IN STOCK
SHIPS TODAY
50 100 200+
S-17901 1/2 x 92" 40 x 48" 50 $4.40 $4.20 $4.00  ADD
MATERIAL:
  • Pure Rubber: 60%
  • Clay Mixture: 40%
HOW TO MEASURE:
  • Band is laid flat (uncut) and measured.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x CIRCUMFERENCE38 mm x 234 cm1 1/2 x 92"
FITS PALLET SIZE102 x 122 cm40 x 48"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:29:30 PM; USWEB33