Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - White

Turns a 3.5 to 7 gallon pail into a resealable, screw top container.
  • High density polyethylene construction.
  • FDA compliant.
  • Use with 3.5, 5, 6 or 7 Gallon Plastic Pails.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS PAIL SIZES PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5 12+
S-17945W 3.5, 5, 6 and 7 Gallon $11.50 $10.35 $9.20  ADD
DIMENSIONS:
  • Diameter:
    • Outside: 12 1/4"
    • Ring (Inside): 10 5/8"
FEATURES:
  • Provides moisture protection, but not guaranteed to be airtight or leakproof.
CAPACITY:
  • Recommended Stacking Weight: 50 lbs
STYLE:
  • Two EPDM rubber gaskets. (One on ring, one on lid.)
  • No tear tab.
USAGE:                                              
  • Lid ring fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid ring.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
FITS PAIL SIZES13, 19, 23, 26 L3.5, 5, 6 and 7 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:44:58 PM; USWEB28