Glass Jugs - 12 Gallon, Clear

Bulk storage for juices, ciders and craft beers.
  • Crystal clear for visibility. Phenolic black caps included.
  • Finger handle for easy carrying and pouring.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JUG COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18033C 1/2 Gal. 1/8" 38/400 6 $4.30 $4.10  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1.44"
    • Height: .48"
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jug before first use.
TEMPERATURE:
  • 0° - 500° F
COMPATIBILITY: 
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 Gal.
OPENING DIAMETER29 mm1 1/8"
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20559 Steel Caps - 38/400, White
  • S-23108 Induction Seal Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 10:53:24 AM; USWEB31