24 x 22 x 60" 51 ECT Double Wall Wardrobe Box Kit

Move your clothes straight from one closet to another with our wardrobe boxes.
  • Clothes hang on 24" bar (included).
  • 51 ECT Double Wall box.
  • Additional Wardrobe Bars available.
TALL WARDROBE – 51 ECT DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
L x W x H
HOLDS
CU. FT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 10 30 250 500 1,000+
S-18044 242260" 18.3 5 / 80 $34.81 $32.78 $31.24 $29.88 $28.64 $27.75  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL:
  • B/C flute 
  • Bar: Steel
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
CAPACITY: 
  • Bar: 150 lbs
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT61 x 56 x 152 cm24 x 22 x 60"
HOLDS0.5 cu. M18.3 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:18:29 PM; USWEB33