Clear PET Round Wide-Mouth Plastic Jars Skid Lot - 12 Gallon

Super clear storage for dry food, small parts and liquids.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Caps included.
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-18076S 1/2 Gal. 4" 110/400 504 $2.00  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cap:  
    • Diameter: 4 3/8"
    • Height: 5/8"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
  • Tray-packed
MATERIAL:
  • PET= Polyethylene Terephthalate
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 120° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
OPENING DIAMETER102 mm4"
PARTS:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
  • S-18095B Ribbed Polypropylene Caps Bulk Pack - 110/400, Black
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
  • S-18108B Ribbed Polypropylene Caps Bulk Pack - 110/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:58:07 AM; USWEB11