Deluxe PVC Rain Jacket - Large

Work in the rain! Double-coated PVC over polyester.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Wrist and hood snaps.
  • Deluxe Rain Hood sold separately.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION PRICE EACH SIZE IN STOCK
SHIPS TODAY
1 6 12+
S-18127L Jacket $22 $21 $20  ADD
Meets ASTM D6413
MATERIAL: 
  • .27 MM PVC on Polyester Scrim
SPECIFICATIONS: 
  • Flame Resistant Test Method: ASTM D6413
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 10:53:24 AM; USWEB25