Metalized Food Bags - Reclosable, 3 12 x 4"

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Zipper-top closure and bottom seal. Reusable.
  • FDA and USDA compliant.
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-18132 1/2 x 4" 2.5 1,000 $116 $111 $107  ADD
DIMENSIONS:
  • Outside (Including Sealed Edges): 4 1/4 x 5 1/4" (W x H)
  • Sealed edge is approximately 3/8" on all sides.
MATERIAL:
  • Metalized polyester & polyethylene bonded film.
TEMPERATURE:
  • 0° - 160° F
CAPACITY:
  • Not weight tested.
RECYCLING: 
  • Not recyclable
APPEARANCE:
  • Opaque
  • Flat, no bottom gusset
USAGE:
  • Heat sealable (including crimp and impulse sealers).
  • Tamper resistant when heat sealed.
  • Storage time varies with the food stored in the bag.
SPECIFICATIONS:
  • BPA Free
  • Contains no UV protection.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIMENSIONS9 x 10 cm3 1/2 x 4"
THICKNESS64 Micron2.5 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:24:17 AM; USWEB29