Wood Crate - 48 x 30 x 30"

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
WITHOUT PALLET
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-18248 483030" 47 1/429 1/429 1/2" 2,250 lbs. 10,000 lbs. 51 $184 $171 $160  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include steel with lid attached.
CAPACITY: 
  • 25 cubic feet
CONSTRUCTION:
  • 5-ply Birch
  • 4-piece box
USAGE:
  • Plywood does not require heat treatment.
  • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 76 x 76 cm48 x 30 x 30"
INSIDE LENGTH x WIDTH x HEIGHT120 x 74 x 75 cm47 1/4 x 29 1/4 x 29 1/2"
WEIGHT CAPACITY1020 kg2,250 lbs.
STACKING STRENGTH4535 kg10,000 lbs.
WEIGHT24 kg52 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 02:20:08 PM; USWEB11