Ice Packs - 8 oz

Use in coolers and ice chests.
  • Freeze before use.
  • Rigid, puncture-resistant packs.
  • Reusable. Nontoxic gel.
  • Last for years.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-18256 8 oz. 531" 24 $44 $41  ADD
DIMENSIONS: 
  • Label Area: 2 1/2 x 1 7/8" (L x W)
MATERIAL:
  • Outside: HDPE (High Density Polyethylene)
TEMPERATURE:
  • Freeze Point: 32° F
USAGE:
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
WEIGHT227 g8 oz.
LENGTH x WIDTH x HEIGHT13 x 8 x 3 cm5 x 3 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:34:14 PM; USWEB7