48 x 24" Jumbo Kraft Easy-Fold Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • Recommended for framed pictures or mirrors.
  • 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W VARIABLE DEPTH 20 40 100 200+
S-18317 48 x 24" 1, 2, 4, 6" $9.70 $9.15 $8.62 $8.18 20 58  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • B flute
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH122 X 61 cm48 x 24"
INSIDE VARIABLE DEPTH3, 5, 10, 15 cm1, 2, 4, 6"
WEIGHT/BUNDLE26 kg58 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:14:28 AM; USWEB29