Corrugated Plastic Boxes - 18 x 18 x 18"

Deliver parts and tools throughout your warehouse. Reusable.
  • Use hundreds of times. Withstands up to 600 lbs. of pressure.
  • Assembles in seconds. Lays flat for easy storage.
  • Auto-lock bottom and tab-lock top. No tape required.
  • Convenient hand holes for carrying.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
CU. FT.
QTY./
CTN.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 10 25 50+
S-18330 181818" 3.3 5 $27.50 $26.50 $25.75 $25.00  ADD
MATERIAL:
  • 3 mm Polypropylene
CAPACITY:
  • 100 lbs evenly distributed.
    • May vary based on contents of box and weight distribution.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT46 x 46 x 46 cm18 x 18 x 18"
HOLDS93 L3.3 cu. ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:39:10 AM; USWEB33