Economy Microfiber Wet Mop Head - 24 oz, Blue

Superior liquid and dirt pickup. Lasts twice as long.
  • Floors dry faster without streaking.
  • Mildew-resistant microfiber lints less than cotton.
  • Deep cleans smooth surfaces. Won't fray.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-18366BLU 24 oz. Economy Disposable,
Short-Term Use
$8.50 $7.75 $7.00  ADD
CLEANING INSTRUCTIONS:
  • Not launderable.
DIMENSIONS:
  • Headband: 1 1/4"
  • Yarn (Length): 18 3/4"
COMPATIBILITY:
USAGE:
  • Not recommended for use with floor finish/floor wax.
SPECIFICATIONSMETRICIMPERIAL
SIZE680 g24 oz.
ACCESSORIES:
  • H-3741BLU Gate-Style Fiberglass Mop Handle - 60", Blue
  • H-3741GR Gate-Style Fiberglass Mop Handle - 60", Gray
  • H-3741Y Gate-Style Fiberglass Mop Handle - 60", Yellow
  • H-4504BLU Quick Change Fiberglass Mop Handle - 60", Blue
  • H-4504GR Quick Change Fiberglass Mop Handle - 60", Gray
  • H-4504Y Quick Change Fiberglass Mop Handle - 60", Yellow
  • H-872 Quick Release Swing Bar Wooden Mop Handle - 60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 05:03:37 AM; USWEB25