Jumbo Velcro® Brand Strap - Standard, 2" x 16', Orange

Temporarily secure your pallet loads for internal transfers.
  • Straps attach and release quickly, no tools required.
  • Reusable 2" wide strap leaves barcodes visible.
MODEL
NO.
SIZE COLOR BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
2 4 8+
S-18396 2" x 16' Orange 225 lbs. $15 $14 $13  ADD
THICKNESS:
  • .08"
INCLUDES:
  • 15' of loop, 1' of hook
MATERIAL:
  • Nylon with metal buckles
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 5 M2" x 16'
BREAKING STRENGTH102 Kg225 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:17:10 PM; USWEB12