Industrial Weatherproof Thermal Transfer Labels - Polyester, White, 3 x 1", Ribbons Required

Highest durability for labeling outdoor HVAC and industrial equipment.
  • Glossy finish.
  • UV, moisture and chemical resistant for up to 1 ½ years.
  • Use with Resin Ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE/ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
6 12 24+
S-18447 3 x 1" 5,500 6 $121 $115 $110  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Adhesive: Hot melt
TEMPERATURE:
  • Application: 30° - 110° F
  • Performance: -25° to 140° F
FEATURES:
  • Perforated between each label.
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT76 x 25 mm3 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:38:44 PM; USWEB7