Desktop Thermal Transfer Ribbons - Wax/Resin, 4.33" x 244'

For use with dual desktop printers. 1/2" core size.
  • Smudge-proof. For use with color labels.
SOLD IN CASE QUANTITIES
MODEL
NO.
PRINTER
TYPE
RIBBON
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 48+
S-18466 Zebra
GC, GK, GX
and ZD Series
Wax/Resin 4.33" x 244' 12 $13 $11 $8  ADD
COMPATIBILITY:
  • Compatible with white labels.
APPEARANCE:
  • Coated side of ribbon is facing out.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x LENGTH11 cm x 74 M4.33" x 244'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:12:41 AM; USWEB11