Uline Mini Printer Labels - Yellow Paper, 1 18 x 3 12"

Mini direct thermal labels provide excellent printability.

Information Option is unavailable; the next option is selected
Specify Color:
Minimum 2 Rolls
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
2 10 20+
S-18480Y 1/8 x 1/2" Small Address 350 16 $12 $11 $10 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
EQUIVALENT: 
  • Dymo®: #30255
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
COMPATIBILITY:
  • Compatible with Dymo® 400 Series Printers.
    • Exceptions: S-17044, S-22416 and S-22417 are compatible with Dymo® 4XL only.
  • Not compatible with Dymo® 500 Series Printers.
STYLE:
  • Not perforated between each label.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT3 x 9 cm1 1/8 x 3 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:47:58 PM; USWEB25