Tork® Xpressnap® Napkins - Kraft

Tork® quality and style.
MODEL
NO.
DESCRIPTION UNFOLDED
SIZE
QTY./
PACK
PACKS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-18504 Kraft 9 x 13" 500 12 $92 $89  ADD
DIMENSIONS:
  • Actual: 8 1/2 x 13" (H x W)
  • Folded: 4 1/4 x 6 1/2"
THICKNESS:
  • 1-ply
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 90%
STYLE:
  • Interfolded
SPECIFICATIONS:
  • ECOLOGO® certified
  • Green Seal certified
  • Compliant to EPA standards for environmentally preferable purchasing program.
MODEL NUMBER:
  • Tork®: DX906E
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 33 cm9 x 13"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:03:10 AM; USWEB27