Twisted Polyester Rope - 38" x 600'

High strength, low stretch. Use for lift and winch lines, boat rigging and dock lines.
  • Remains strong even when wet.
  • UV, abrasion, rot and mildew resistant.
  • 3 strand twisted.

    Sisal Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18526 3/8" 2,900 lbs. 600' 400 lbs. $142 $132 $128  ADD
USAGE:
  • Does not float.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER10 mm3/8"
TENSILE STRENGTH1315 Kg2,900 lbs.
LENGTH183 M600'
SAFE LOAD181 Kg400 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:32:51 PM; USWEB13