Plastic Conductive Stackable Bin Dividers - 7 12 x 3"

Separate and organize static-sensitive parts.
  • Snug fit. Permanently conductive.
  • Stackable Bins sold separately.
SOLD IN PACK QUANTITIES
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-18538D 1/2 x 3" 6 .6 $2.65 $2.50 dividers ADD
DIMENSIONS:
  • Actual: 6 3/4 x 2 9/16" (L x H)
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H19 x 8 cm7 1/2 x 3"
WEIGHT/PACK272 g0.6 lbs.
PARTS:
  • S-18538 Plastic Conductive Stackable Bins - 7 1/2 x 4 1/8 x 3"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:44:58 PM; USWEB28