Plastic Conductive Stackable Bin Dividers - 11 x 5"

Separate and organize static-sensitive parts.
  • Snug fit. Permanently conductive.
  • Stackable Bins sold separately.
SOLD IN PACK QUANTITIES
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-18539D 11 x 5" 6 1 $4.45 $4.25 dividers ADD
DIMENSIONS:
  • Actual: 10 x 4 1/4" (L x H)
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H28 x 13 cm11 x 5"
WEIGHT/PACK454 g1 lbs.
ACCESSORIES:
  • S-21918 Plastic Conductive Stackable Bins - 11 x 11 x 5"
PARTS:
  • S-18539 Plastic Conductive Stackable Bins - 11 x 5 1/2 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:57:41 PM; USWEB30