Uline Poly Strapping - 12" x .020" x 7,200', Black

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    16 x 6" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-1862 1/2" .020" 450 lbs. 7,200' Black Individual
Cartons
21 $102 $97 $93 $86  ADD
USAGE:
  • UV stabilized for 1 year.
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -20° to 320° F
  • Cannot store long term below 32° F.
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2195 M7,200'
BREAKING STRENGTH3,103 kPa450 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL10 kg21 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:52:15 AM; USWEB11