Reverse Tuck Cartons - Kraft, 2 x 2 x 5"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-18938 225" .024" 500 19 $92 $86 $77  ADD
MATERIAL:
  • Chipboard
RECYCLING:
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT5 x 5 x 13 cm2 x 2 x 5"
THICKNESS0.61 mm.024"
WEIGHT/CASE9 kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:40:20 AM; USWEB30