13 38 x 10 x 5 38" Canning Jar Boxes

Corrugated inserts accommodate 12 regular pint jars.
  • 200 lb. test box withstands rough handling.
  • Ships flat, saves storage space.
  • Includes box and partitions.
  • Canning Jars sold separately.
200 LB. TEST
MODEL
NO.
DESCRIPTION INSIDE
DIMENSIONS
L x W x H
USABLE CELL
DIMENSIONS
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
10 50 100+
S-18943 12 Pint Jars 13 3/8103/8" 1/41/41/4" $4.50 $4.00 $3.65 10  ADD
DIMENSIONS: 
  • Outside: 13 3/4 x 10 3/8 x 6" (+/- 1/8")
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT34 x 25 x 14 cm13 3/8 x 10 x 5 3/8"
SUGGESTED USE12 473 ml Jars12 Pint Jars
USABLE CELL LENGTH x WIDTH x HEIGHT83 x 83 x 133 mm3 1/4 x 3 1/4 x 5 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 09:01:55 AM; USWEB5