Destructible Labels - "Void if Broken", 34 x 2"

Discourage theft and tampering with equipment or files.
  • Breaks into tiny pieces when attempting to remove.
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-18972 "VOID IF BROKEN" 3/4 x 2" 100 $36 $34 $30  ADD
MATERIAL:
  • Vinyl
  • Adhesive: Permanent emulsion acrylic
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -30° to 300° F
USAGE:
  • For best results allow label to adhere for 24 hrs.
SPECIFICATIONSMETRICIMPERIAL
SIZE2 x 5 cm3/4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:45:14 PM; USWEB25