Monarch 1153® Labels - White Removable

Inventory information is easily seen with these large labels.
  • More labels per roll.
  • Removable adhesive label.
  • Label size: 1 1/4 x 1"
  • Labels can be used in Monarch 1153 and 1175 label guns.
  • Free ink roller included with each box of labels.
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 15+
S-19028 White Removable Adhesive 1 1/4 x 1" 1,000 6,000 $35 $33 $31  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 3/8"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -10° F.
  • Storage/Application: 40° - 80° F
FEATURES:
  • Labels have security slits.
QUANTITY: 
  • 6 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL3.2 x 2.5 cm1 1/4 x 1"
PARTS:
  • H-993-INK Monarch 1155 & 1153 Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 04:03:31 AM; USWEB29