Decorative Tins - 7 x 3", Red

Give the gift of gourmet treats and snacks.
  • Tin-plated steel.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19142R 7 x 3" 2 lbs. 24 $121 $116 $110  ADD
DIMENSIONS:
  • Actual: 7 3/16 x 2 5/8" (D x H)
  • Usable: 7 x 2 3/8" (D x H)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT18 x 8 cm7 x 3"
CAPACITY0.9 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:40:26 PM; USWEB25