DuPont Tychem® 2000 QC Deluxe Coverall - 2XL

The strength of Tyvek® with a splash resistant, light chemical barrier.
  • Recommended for petroleum, chemical and pharmaceutical industries.
  • Excellent protection in low risk wet or hazardous dry environments.
  • Durable, lightweight polyethylene-coated Tyvek fabric.
  • Zip front, fold-down collar, elastic wrists and ankles.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION PRICE EACH
(MININUM 4)
STYLE SIZE IN STOCK
SHIPS TODAY
S-19205E-2X Deluxe Coverall $16.25  ADD
FEATURES:
  • Serged seams
  • Also known as Tychem® 2000 
USAGE:
  • Protective footwear is to be worn over booties. 
  • Not flame resistant.
  • Not washable.
MODEL NUMBER: 
  • DuPont™: QC122SYL2X001200
SPECIFICATIONS: 
  • Meets ASTM F1670 and F1671
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 07:06:04 AM; USWEB26