Uline Orange Nitrile Gloves - Powder-Free, Small

EXAM GRADE

Create high visibility for emergency responders or outdoor workers.
  • Textured fingers. Excellent grip.
  • Extended cuff for added protection.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) SIZE IN STOCK
SHIPS TODAY
2 10+
S-19251S Powder-Free 5 100 $25 $23  ADD
DIMENSIONS:
  • Carton: 9 1/2 x 2 3/4 x 4 3/4" (W x H x D)
  • Cuff Length: 11"
THICKNESS:
  • Finger: 6.9 mil
  • Palm: 4.6 mil
SPECIFICATIONS: 
  • Meets ASTM D6319.
  • FDA Compliant to 21 CFR 177.2600
SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:43:45 AM; USWEB7