Projecting Sign - "Fire Extinguisher", 2-Way

Locate fire extinguishers immediately.
  • Recommended for warehouses, factories, hospitals and schools.
  • Moisture resistant. Will not rust or corrode.
  • "L" shape projects 90° from wall. Easily visible from either side.
  • Durable plastic with pre-drilled mounting holes and adhesive tape included.
MODEL
NO.
DESCRIPTION STYLE SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-19259 Fire Extinguisher 2-Way 1814" $25 $23 $21  ADD
DIMENSIONS:
  • Actual: 18 1/4 x 1 1/2 x 4 3/4" (H x W x D)
THICKNESS:
  • 1/16"
MATERIAL:
  • HIPS (High Impact Polystyrene)
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D46 x 3 x 10 cm18 x 1 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 02:26:54 PM; USWEB5