Air Labels - Black Arrows, 3 x 4 14"

Complies with D.O.T., I.A.T.A. and I.C.A.O. requirements for marking the proper package orientation of a package containing hazardous materials.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-19286 3 x 1/4" 500 $18 $17 $16 $15  ADD
DIMENSIONS:
  • Core: 3"
TEMPERATURE:
  • Application (Minimum): -20° F
  • Performance: -65° to 180° F
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 11 cm3 x 4 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:58:12 AM; USWEB31