Blockout Laser Labels - 4 x 2"

Reuse boxes, tubes and mailers.
  • Opaque white. Block out old shipping labels and markings.
  • Won't smudge or jam laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19321 4 x 2" 10 1,000 $32 $31 $30  ADD
AVERY EQUIVALENTS:
  • 5163, 5263, 5963, 6427, 8163, 8363, 8463, 8923, 18163, 85563
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
COMPATIBILITY:
  • Compatible with Inkjet printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 5 cm4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:23:21 AM; USWEB9