Rigid Drum Cover - 55 Gallon, Open Top

Snap-on protection. Domed to shed water.
  • Durable polyethylene.
  • For use with steel drums.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-19365 Open Top 95 6 $180 $175  ADD
DIMENSIONS:
  • Diameter: 24.87"
  • Height: 6.91"
THICKNESS:
  • Average Wall Thickness: 3/32"
TEMPERATURE:
  • -60° to 160° F
COMPATIBILITY:
  • Will rest over 55 gal Fiber and Plastic drums.
FEATURES:
  • UV inhibitor
STYLE:
  • Shaped to fit over outer bolt ring.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS2413 Micron95 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:45:07 AM; USWEB32