Flexible Drum Cover - 55 Gallon, Open Top, Black

Protect bung heads from dust and debris.
  • Durable polyethylene.
  • For use with steel drums.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-19367BL Open Top 40 25 $225 $215  ADD
DIMENSIONS:
  • Diameter: 25 3/8"
MATERIAL:
  • Vacuum formed LDPE (Low Density Polyethylene)
TEMPERATURE:
  • -20° to 175° F
COMPATIBILITY:
  • Not for plastic or fiber drums.
FEATURES:
  • UV Inhibitors
SPECIFICATIONS:
  • This color is not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS1016 Micron40 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 07:37:16 AM; USWEB5