Ball® Wide Mouth Glass Canning Jars Skid Lot - 8 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-19401S Half Pint 8 oz. 3" 996 $1.90  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • With Lid: 2 5/8"
    • Without Lid: 2 1/2"
  • Opening Diameter: 3 1/2"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY:
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mlHalf Pint
CAPACITY237 ml8 oz.
OPENING (INNER DIAMETER)76 mm3"
ACCESSORIES:
  • S-19405 Canning Jar Lids - Wide Mouth
  • S-19406 Canning Jar Lids with Bands - Wide Mouth
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:59:34 PM; USWEB9