Ball® Wide Mouth Glass Canning Jars Skid Lot - 32 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-19403S Quart 32 oz. 3" 720 $2.15  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • With Lid: 6 5/8"
    • Without Lid: 6 1/2"
  • Opening Diameter: 3 1/2"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY:
FEATURES:
  • Not freezer safe.
  • Graduated markings (cups, oz, mL)
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE946 mlQuart
CAPACITY946 ml32 oz.
OPENING (INNER DIAMETER)76 mm3"
ACCESSORIES:
  • S-19405 Canning Jar Lids - Wide Mouth
  • S-19406 Canning Jar Lids with Bands - Wide Mouth
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:39:23 PM; USWEB12