Finishing Wet Mop Head - 24 oz

Apply floor finish smoothly, without streaking. Low lint.
  • 4-ply poly/rayon head will not fray or tangle.
  • Liquids spread evenly.
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH IN STOCK
SHIPS TODAY
6 12 24+
S-19420 24 oz. Heavy Duty Launderable,
Long-Lasting
$14 $13 $12  ADD
DIMENSIONS:
  • Headband: 1 1/4"
  • Yarn (Length): 18 3/4"
COMPATIBILITY:
FEATURES:
  • Looped yarn
RECYCLING:
  • Recycled Content:
    • Post-consumer: 42%
    • PET: 19%
CLEANING INSTRUCTIONS:
  • Bleach not recommended.
  • Lasts 40-50 wash cycles
SPECIFICATIONS:
  • Large weight
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
SIZE680 g24 oz.
ACCESSORIES:
  • H-3741BLU Gate-Style Fiberglass Mop Handle - 60", Blue
  • H-3741G Gate-Style Fiberglass Mop Handle - 60", Green
  • H-3741GR Gate-Style Fiberglass Mop Handle - 60", Gray
  • H-3741R Gate-Style Fiberglass Mop Handle - 60", Red
  • H-3741Y Gate-Style Fiberglass Mop Handle - 60", Yellow
  • H-4504BLU Quick Change Fiberglass Mop Handle - 60", Blue
  • H-4504G Quick Change Fiberglass Mop Handle - 60", Green
  • H-4504GR Quick Change Fiberglass Mop Handle - 60", Gray
  • H-4504R Quick Change Fiberglass Mop Handle - 60", Red
  • H-4504Y Quick Change Fiberglass Mop Handle - 60", Yellow
  • H-872 Quick Release Swing Bar Wooden Mop Handle - 60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:31:23 AM; USWEB27