Uni® Paint Markers - Black

Fast drying, vivid marks without streaking for indoor use.
  • Oil-based paint with xylene resists water and abrasions.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 36 72 144+
S-19423BL Uni® Paint Medium Tip $3.95 $3.75 $3.60 $3.45  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
MATERIAL:
  • Barrel: Aluminum
SHELF LIFE:
  • 2 years
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SPECIFICATIONS:
  • Acid free
  • Certified AP Non-toxic.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 12:01:35 PM; USWEB7